!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNION ELBOW: BRASS, PUSH-TO-CONNECT X MBSPT, FOR 10 MM TUBE OD, ½ IN PIPE SIZE

UNION ELBOW: BRASS, PUSH-TO-CONNECT X MBSPT, FOR 10 MM TUBE OD, ½ IN PIPE SIZE

SMC

UNION ELBOW: BRASS, PUSH-TO-CONNECT X MBSPT, FOR 10 MM TUBE OD, ½ IN PIPE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNION ELBOW: BRASS, PUSH-TO-CONNECT X MBSPT, FOR 10 MM TUBE OD, ½ IN PIPE SIZE

UNION ELBOW: BRASS, PUSH-TO-CONNECT X MBSPT, FOR 10 MM TUBE OD, ½ IN PIPE SIZE

SMC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36W632
  • Mfr. Model # KQ2L10-04AS
  • UNSPSC # 40142604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Union Elbow
  • Fitting Side A Connection Type Push-to-Connect
  • Fitting Side B Pipe Size 1/2 in
  • Fitting Material Brass
  • Includes Pre-Applied Thread Sealant Yes
  • Maximum Operating Temperature 140 Degrees F
  • Specific Fitting Shape 90 Degrees Elbow Adapter
  • Standards JIS B0203, RoHS
  • Minimum Operating Temperature 41 Degrees F
  • Application Air, Non-Potable Water
  • Fitting Side B Connection Type MBSPT
  • Fitting Side A Tube Outer Diameter 10 mm
  • Colour White
  • Maximum Operating Pressure 145 psi
  • Overall Length 33 19/32 mm
  • Release Type Button
  • Compatible Tube Material FEP, Nylon, PFA, Polyurethane, Soft Nylon
  • System of Measurement Imperial/Metric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list