!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNDERHOOD LIGHT, CORDLESS, 12V, 4 AH, 600 TO 1350 LM, 360 ° ANGLE, HANG HOOK MOUNT

UNDERHOOD LIGHT, CORDLESS, 12V, 4 AH, 600 TO 1350 LM, 360 ° ANGLE, HANG HOOK MOUNT

MILWAUKEE

UNDERHOOD LIGHT, CORDLESS, 12V, 4 AH, 600 TO 1350 LM, 360 ° ANGLE, HANG HOOK MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNDERHOOD LIGHT, CORDLESS, 12V, 4 AH, 600 TO 1350 LM, 360 ° ANGLE, HANG HOOK MOUNT

UNDERHOOD LIGHT, CORDLESS, 12V, 4 AH, 600 TO 1350 LM, 360 ° ANGLE, HANG HOOK MOUNT

MILWAUKEE

Sale Price : $222.00 / EACH

Offer ends 31 Oct 2024

Your Price :
$365.56 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2125-20
  • Mfr. Model # 2125-20
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 260
  • Shipping Weight 9.39 lbs

Product Details

This M12 cordless underhood light operates on a 12V battery with a 4 Ah capacity. It has a run time of 4 to 8 hours, a brightness level ranging from 600 to 1350 LM with two light output modes, and a 360 degree rotation head angle. The hang hook mount light features a chemical-resistant lens, high-definition output, and a gripping surface.

Technical Specs

  • Item Cordless Underhood Light
  • Series No Series
  • Maximum Brightness Level 1,350 lm
  • Light Output Mode High / Low
  • Light Distribution 90 Degrees
  • Maximum Head Rotation Angle 360 Degrees
  • Run Time 4 hr, 8 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Charger Model Number M12
  • Focus Adjustable
  • Lamp Life at Maximum Lumens Rating 4 hr
  • Lamp Type LED
  • Number of Light Output Modes 2
  • Product Type Underhood Light
  • Standards UL
  • Tool Depth 9 in
  • Tool Length 47 1/2 in
  • Tool Width 3 15/16 in
  • Battery Platform M12
  • Brightness Level 600 lm, 1,350 lm
  • Minimum Brightness Level 600 lm
  • Mount Type Hang Hook
  • Head Type Rotating
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 12 V
  • Compatible Battery Model Number M12 REDLITHIUM XC4.0
  • Features 2x More Gripping Surface for Maximum Hold, 5 Year Tool Warranty, FINISHGUARD(TM) Hooks Provide Lasting Protection Against Scratches to a Vehicle's Finish, Impact and Chemical Resistant Lens, Light Bar with Stainless Steel Hook, Limited Lifetime LED Warranty, Mounting Hooks Extend up to 78 in to Cover Wide Cars and Trucks, Rotate, Slide, Remove and Hang Light Bar for Added Flexibility and Versatility, Sturdy Aircraft Aluminum Frame, TRUEVIEW(TM) High Definition Output Provides Neutral White Color and Produces an Even Beam Pattern for Clearer Visibility
  • Included Charger No
  • Lamp Life Battery Capacity Rating 4 Ah
  • Number of Batteries Included 0
  • Power Source Cordless
  • Replacement Lamps No
  • Switch Type Push Button
  • Tool Height 78 in
  • Tool Weight 4.63 lb
  • Water Penetration Rating Not Rated

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list