!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNDERGROUND UTILITY LOCATOR,20 FT MAX D

UNDERGROUND UTILITY LOCATOR,20 FT MAX D

AMPROBE

UNDERGROUND UTILITY LOCATOR,20 FT MAX D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
UNDERGROUND UTILITY LOCATOR,20 FT MAX D

UNDERGROUND UTILITY LOCATOR,20 FT MAX D

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11,436.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETUAT620
  • Mfr. Model # UAT620
  • UNSPSC # 41114404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.8 lbs

Technical Specs

  • Item Underground Utility Locator
  • Circuit Connection Type Direct, Induction
  • For Locating Energized Cables
  • Locator Type Utility Line Locator Kit (Transmitter & Receiver)
  • Operating Frequency 50 Hz, 60 Hz
  • Testing Modes Active/Passive with Transmitter
  • Alert Type Sound
  • Battery Size AA
  • Display Screen Type LCD
  • For Circuit Type Energized Lines, Non-Energized Lines
  • Includes Batteries Yes
  • IP Rating IP54
  • Manufacturer Warranty Length 1 yr
  • Receiver Dimensions 30.7 in x 4.7 in x 11.9 in
  • Standards CSA, IEC 61010-1, IEC 61010-2-033, UL 61010-1
  • CAT Safety Rating CAT IV 600V
  • Features Multiple Tracing Modes Allow you to Locate and Trace Energized and De-Energized Utilities, Receiver's High-Contrast Display Allows for Clear Viewing in Full Sunlight and Features An Automatic Backlight for Shaded and Dark Area
  • Includes (2) FP-UAT-600 Replacement Fuses, CC-UAT-600 Carrying Case, SC-600 Signal Clamp, TL-UAT-600 Test Leads Kit, UAT-600-R Receiver, UAT-600-T Transmitter
  • Maximum Locating Depth 20 ft
  • Sonde Frequencies 33 kHz, 8 kHz
  • Transmitter Power Output 3 W
  • Battery Chemistry Alkaline
  • Compatible Receiver Amprobe UAT-620
  • Display Type Digital
  • For Voltage Range 0 to 600V
  • Inductive Frequencies 33 kHz (Transmitter)
  • Line Trace Frequencies 33 kHz, 8 kHz
  • Power Source Battery
  • Receiver to Transmitter Distance 20 ft
  • Transmitter Dimensions 4.7 in x 9 in x 14 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list