!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNDERGROUND ENCLOSURE ASSEMBLY, 25 IN OVERALL L, 15½ IN OVERALL W, 12 IN OVERALL HT

UNDERGROUND ENCLOSURE ASSEMBLY, 25 IN OVERALL L, 15½ IN OVERALL W, 12 IN OVERALL HT

QUAZITE

UNDERGROUND ENCLOSURE ASSEMBLY, 25 IN OVERALL L, 15½ IN OVERALL W, 12 IN OVERALL HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
UNDERGROUND ENCLOSURE ASSEMBLY, 25 IN OVERALL L, 15½ IN OVERALL W, 12 IN OVERALL HT

UNDERGROUND ENCLOSURE ASSEMBLY, 25 IN OVERALL L, 15½ IN OVERALL W, 12 IN OVERALL HT

QUAZITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,788.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4AWA1
  • Mfr. Model # PG1324Z80129
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • Item Underground Enclosure Assembly
  • Cover Logo Lighting
  • Usable Interior Width 11 3/4 in
  • Overall Length 25 in
  • Overall Height 12 in
  • Load Rating - Underground Enclosure 8,000 lb
  • Colour Grey
  • Description/Special Features Non-Deliberate Traffic Only, Stackable
  • Standards UL listed to ANSI/SCTE 77 2007 Tier 8
  • Style - Underground Enclosure PG
  • Usable Interior Length 21 1/4 in
  • Usable Interior Height 10 in
  • Overall Width 15 1/2 in
  • Cover Bolt Type (2) Stainless Steel Hex Head bolts 3/8-16 x 2 3/4
  • Cover Pull Slot Size 1/2 in x 4 in
  • Material - Underground Enclosure Monolithic Polymer Concrete
  • Bottom Style - Underground Enclosure Open
  • Includes Cover

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list