!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNDERBODY LIGHT, CORDLESS, 12V, M12, 600 TO 1200 LM, 3 MODES, MAGNETIC, 5 TO 15 HR

UNDERBODY LIGHT, CORDLESS, 12V, M12, 600 TO 1200 LM, 3 MODES, MAGNETIC, 5 TO 15 HR

MILWAUKEE

UNDERBODY LIGHT, CORDLESS, 12V, M12, 600 TO 1200 LM, 3 MODES, MAGNETIC, 5 TO 15 HR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNDERBODY LIGHT, CORDLESS, 12V, M12, 600 TO 1200 LM, 3 MODES, MAGNETIC, 5 TO 15 HR

UNDERBODY LIGHT, CORDLESS, 12V, M12, 600 TO 1200 LM, 3 MODES, MAGNETIC, 5 TO 15 HR

MILWAUKEE

Sale Price : $222.00 / EACH

Offer ends 31 Oct 2024

Your Price :
$366.84 / EACH

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2126-20
  • Mfr. Model # 2126-20
  • UNSPSC # 39112013
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.28 lbs

Product Details

This M12 rechargeable cordless underbody light is made of plastic and operates on a 12V battery with a 4 Ah capacity. It has a run time of 5 to 15 hours, a brightness level ranging from 600 to 1200 LM with three light output modes, and a 300 degree rotation head angle. The magnetic mount light features a impact resistant and IP54/IPX4 water rating.

Technical Specs

  • Item Cordless Underbody Light
  • Series No Series
  • Maximum Brightness Level 1,200 lm
  • Light Output Mode High / Medium / Low
  • Light Distribution 90 Degrees
  • Maximum Head Rotation Angle 300 Degrees
  • Run Time 5 hr, 15 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Battery Model Number M12 REDLITHIUM XC4.0
  • Focus Flood
  • Lamp Life at Maximum Lumens Rating 5 hr
  • Lamp Type LED
  • Number of Light Output Modes 3
  • Product Type Underbody Light
  • Standards UL Listed
  • Tool Height 6 1/4 in
  • Tool Weight 3 lb
  • Battery Platform M12
  • Brightness Level 600 lm, 800 lm, 1,200 lm
  • Minimum Brightness Level 600 lm
  • Mount Type Magnetic
  • Head Type Rotating
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 12 V
  • Beam Distance 173.89 ft
  • Features 12 in Extended Arm Swivels 300 Degrees Horizontally & 130 Degrees Vertically, 12 in Magnetic Storage Tray to Hold Loose Nuts and Bolts, 2M Impact Resistant, 5 Year Tool, Limited Lifetime LED Warranty, Advanced Optics Provide Full Light Coverage, Chemical and Corrosion Resistant, Impact and Chemical Resistant Lens, Magnetic Base for Mounting to Lift or Metal Frame on Vehicle, Part of the M12(TM) System with 100+ Tools, Resistant to Corrosion & Common Chemicals, TRUEVIEW(TM) High-Definition Output Gives you Full Coverage for all Tasks Under the Vehicle
  • Included Charger No
  • Lamp Life Battery Capacity Rating 4 Ah
  • Number of Batteries Included 0
  • Power Source Cordless
  • Replacement Lamps No
  • Switch Type Push Button
  • Tool Length 14 in
  • Water Penetration Rating IP54

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list