!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S LONG SLEEVE SHIRT, FR, CSA, 5.7 CAL/CM SQ, NAVY, SZ 3XL, 5 OZ, KERMEL/LENZING JERSEY

MEN'S LONG SLEEVE SHIRT, FR, CSA, 5.7 CAL/CM SQ, NAVY, SZ 3XL, 5 OZ, KERMEL/LENZING JERSEY

STANFIELD'S LIMITED

MEN'S LONG SLEEVE SHIRT, FR, CSA, 5.7 CAL/CM SQ, NAVY, SZ 3XL, 5 OZ, KERMEL/LENZING JERSEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S LONG SLEEVE SHIRT, FR, CSA, 5.7 CAL/CM SQ, NAVY, SZ 3XL, 5 OZ, KERMEL/LENZING JERSEY

MEN'S LONG SLEEVE SHIRT, FR, CSA, 5.7 CAL/CM SQ, NAVY, SZ 3XL, 5 OZ, KERMEL/LENZING JERSEY

STANFIELD'S LIMITED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $239.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NVTFR24-125-3XL
  • Mfr. Model # FR24-125-3XL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This navy, size XXX-large, men's long-sleeved shirt is flame resistant, meets CSA Z462 standards, and has an arc thermal performance value of 5.7 calories per centimetre squared. It is made of a blend of soft, comfortable Kermel and Lenzing jersey knit fabric with a five-ounce fabric weight.

Technical Specs

  • Item Under Shirt
  • Arc Flash PPE Category 1
  • Colour Navy
  • Gender Men's
  • Size 3XL
  • Standards ASTM F1506, CSA Z462-CAT 1, NFPA 70E-CAT 1
  • Garment Type Long Sleeve Tee
  • ATPV Rating 5.7 cal/sq cm
  • Collar Style Rib Knit
  • Fabric Weight 5 oz
  • Material Trade Name Kermel, Lenzing FR
  • Sleeve Length Type Long
  • Shirt Style Long Sleeve

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list