!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ULTRASONIC THICKNESS GAUGE,5 MHZ

ULTRASONIC THICKNESS GAUGE,5 MHZ

REED INSTRUMENTS

ULTRASONIC THICKNESS GAUGE,5 MHZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ULTRASONIC THICKNESS GAUGE,5 MHZ

ULTRASONIC THICKNESS GAUGE,5 MHZ

REED INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $668.55 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # REER7920
  • Mfr. Model # R7920
  • UNSPSC # 42272000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Ultrasonic Thickness Gauge
  • Measuring Range 0.040 in to 11.8 in
  • Resolution (In./mm) 0.01/0.01
  • Measurement Rate Less than 1 sec
  • Data Storage Yes
  • Cord Length 3 ft
  • Standards CE
  • Includes Carrying Case, Probe, Ultrasonic Couplant Gel, USB Cable
  • Base Material Steel, Cast Iron, Aluminum, Acrylic Resin, Red Copper, Brass, Zinc, Quartz Glass, Polyethylene, PVC, Grey Cast Iron, and Nodular Cast Iron
  • Accuracy +/-0.1mm
  • Velocity Ranges 1000 to 9999 m/s
  • Frequency (MHz) 5
  • Recording Capacity 300
  • Application Non-Destructive Thickness Measurements of Primarily Steel
  • Calibration Certificate No
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list