!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ECHOGEL SERIES ULTRASONIC COUPLANT, ULTRASONIC TESTING

ECHOGEL SERIES ULTRASONIC COUPLANT, ULTRASONIC TESTING

MAGNAFLUX

ECHOGEL SERIES ULTRASONIC COUPLANT, ULTRASONIC TESTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ECHOGEL SERIES ULTRASONIC COUPLANT, ULTRASONIC TESTING

ECHOGEL SERIES ULTRASONIC COUPLANT, ULTRASONIC TESTING

MAGNAFLUX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,529.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MFX48-955
  • Mfr. Model # 48-955
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 460.0 lbs

Product Details

This Echogel ultrasonic couplant features enhanced surface wetting, good corrosion inhibition, hydrogen embrittlement testing, maintains viscosity on corrosion or salt cake, silicone free. Plus, it is for use with connections and couplings, corroded parts, flaw detection, flaw sizing, high strength steel, large volume flaw inspections, and more. It can be used for Ultrasonic Testing, and meets the standards for API, ASME, ASTM F519, AWS.

Technical Specs

  • ItemUltrasonic Couplant
  • Container TypeDrum
  • StandardsAPI, ASME, ASTM F519, AWS
  • FeaturesEnhanced Surface Wetting, Good Corrosion Inhibition, Hydrogen Embrittlement Testing, Maintains Viscosity on Corrosion or Salt Cake, Silicone Free
  • FormCouplant
  • Maximum Temperature60 Degrees C
  • Container Capacity 55 gal
  • Product Type Couplant
  • Series Echogel
  • For Use On Connections and Couplings, Corroded Parts, Flaw Detection, Flaw Sizing, High Strength Steel, Large Volume Flaw Inspections, OCTG, or Salt Cake is Present, Pipe Components, Pipes, Power Generating Boilers, Salt, Small Diameter Pipe, Thickness Gauging, Tubular Goods, Weld Inspection, When Corrosion
  • Process Ultrasonic Testing
  • Minimum Temperature -3 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list