!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ULTRA-THIN FLAT TV ANTENNA, UHF, 5 DB, 470 TO 810 MHZ, BLACK, 1 X 12 X 5 IN, PLASTIC

ULTRA-THIN FLAT TV ANTENNA, UHF, 5 DB, 470 TO 810 MHZ, BLACK, 1 X 12 X 5 IN, PLASTIC

DIGIWAVE

ULTRA-THIN FLAT TV ANTENNA, UHF, 5 DB, 470 TO 810 MHZ, BLACK, 1 X 12 X 5 IN, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ULTRA-THIN FLAT TV ANTENNA, UHF, 5 DB, 470 TO 810 MHZ, BLACK, 1 X 12 X 5 IN, PLASTIC

ULTRA-THIN FLAT TV ANTENNA, UHF, 5 DB, 470 TO 810 MHZ, BLACK, 1 X 12 X 5 IN, PLASTIC

DIGIWAVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HOMANT4600
  • Mfr. Model # ANT4600
  • UNSPSC # 43221703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This ultra-thin flat TV antenna features UHF frequency, 470 to 810 MHz, 21 to 69 channels, and a five dB gain. It measures 1 length x 12 width x 5 inches height. This black antenna is made from plastic.

Technical Specs

  • Item TV Antenna
  • Height 5"
  • Length 1"
  • Features Type of Frequency: UHFFrequency Range: 470 - 810 MHzChannels: 21 - 69Gain: 5 dB
  • Material Plastic
  • Width 12"
  • Colour Black
  • Waterproof No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list