!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ULTRA QUARTZ 35LB, EPOXY RESURFACER

ULTRA QUARTZ 35LB, EPOXY RESURFACER

ULTRA QUARTZ

ULTRA QUARTZ 35LB, EPOXY RESURFACER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ULTRA QUARTZ 35LB, EPOXY RESURFACER

ULTRA QUARTZ 35LB, EPOXY RESURFACER

ULTRA QUARTZ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,186.12 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DVC13550
  • Mfr. Model # 13550
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1232
  • Shipping Weight 39.0 lbs

Product Details

Ultra Quartz(TM). All-purpose concrete patching compound with compression strength of 8,000 PSI, three times the typical strength of concrete. Functional cure in 8 hours, full cure in 16 hours.

Technical Specs

  • Item Epoxy Adhesive
  • Coverage 13 sq ft
  • Cured Colour Sand
  • Included Components Resin and Hardener
  • Water Resistance Water-Resistant
  • Maximum Application Temperature 90 Degrees F
  • Resin Type Epoxy
  • Shear Strength 9,000 psi
  • Total Volume 35 lb
  • Primary Applications Meat, Poultry Plants
  • Container Type Kit
  • Cure Method Room Temperature
  • Features Alkalis, Compression Strength of 9000 Psi, Easily Trowelable for a Non-Porous Finish, Most Chemicals, Oils, Outstanding Resistance to Acids, Solvents, Water
  • Materials Bonded Concrete
  • Working Time 60 min
  • Maximum Performance Temperature 90 Degrees F
  • Series Ultra Quartz
  • Standards ASTM D 695, ASTM D 695
  • Non-Sagging Yes
  • Full Cure Time 16 hr

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list