!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ULTRA LOW TEMP DATA LOGGING THERMOMETER

ULTRA LOW TEMP DATA LOGGING THERMOMETER

TRACEABLE

ULTRA LOW TEMP DATA LOGGING THERMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ULTRA LOW TEMP DATA LOGGING THERMOMETER

ULTRA LOW TEMP DATA LOGGING THERMOMETER

TRACEABLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $568.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52CE45
  • Mfr. Model # 6510
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Ultra Low Temperature Data Logging Thermometer
  • Application Freezers
  • Calibration Type Multi-Point Calibration
  • Alarm Type Max/Min
  • Temperature Range -130 Degrees to 221 Degrees F/-90 Degrees to 105 Degrees C
  • Probes Included (1) Stainless Steel Penetration Probe
  • Cable Length 9 ft
  • Power Source Battery
  • Accuracy +/-0.1 Degrees C
  • Maximum Temperature °C 105 Degrees C
  • Minimum Temperature °C -90 Degrees C
  • Temperature Resolution C 0.1 Degrees C
  • Bullet Probe Material Stainless Steel
  • Humidity Monitoring No
  • Manufacturer Warranty Length 1 yr
  • Penetration Probe Material Stainless Steel
  • Sampling Rate 12 sec
  • Thermometer Type Data-Logging Critical Environment Digital Thermometer with Remote Monitoring
  • Includes NIST-Traceable Certificate Yes
  • Data Logging Yes
  • Wireless Technology Wi-Fi
  • Temperature Accuracy +/-0.1 Degrees C
  • Probe Type (1) Penetration
  • Resolution 0.1 Degrees F/0.1 Degrees C
  • Power Source Details (4) AAA Batteries
  • Maximum Temperature °F 221 Degrees F
  • Minimum Temperature °F -130 Degrees F
  • Temperature Resolution F 0.1 Degrees F
  • Battery Type (4) AAA
  • Functions Degrees F/ Degrees C Switchable, Current Temperature, Min/Max
  • Includes Batteries Yes
  • Memory 672 Records (7 Days Worth if Set to 15 Minute Interval)
  • Remote Monitoring Yes
  • Standards NIST

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list