!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILM TAPE, UHMW PE, 2 IN X 5 YD, 5 MIL, TRANSPARENT, ACRYLIC, INDOOR/OUTDOOR, 5425

FILM TAPE, UHMW PE, 2 IN X 5 YD, 5 MIL, TRANSPARENT, ACRYLIC, INDOOR/OUTDOOR, 5425

3M

FILM TAPE, UHMW PE, 2 IN X 5 YD, 5 MIL, TRANSPARENT, ACRYLIC, INDOOR/OUTDOOR, 5425 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE, UHMW PE, 2 IN X 5 YD, 5 MIL, TRANSPARENT, ACRYLIC, INDOOR/OUTDOOR, 5425

FILM TAPE, UHMW PE, 2 IN X 5 YD, 5 MIL, TRANSPARENT, ACRYLIC, INDOOR/OUTDOOR, 5425

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $215.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15D189
  • Mfr. Model # 5425
  • UNSPSC # 31201522
  • CATALOGUE PAGE # 1229
  • Shipping Weight 0.15 lbs

Product Details

This 5425 film tape is clear and comes in a continuous roll. It is designed for use in industries like aerospace, automotive, aviation, general maintenance and repair and meets the standards for ASTM D3330, ASTM D3652, and ASTM D3759. This UHMW slick surface film tape is for use both indoors and outdoors, has a tensile strength of 45 lb/in with a temperature range of -30 Degrees to 225 Degrees F, a 5 mil thickness, and is abrasion/oil/solvent-resistant.

Technical Specs

  • Item Film Tape
  • Imperial Tape Length 5 yd
  • Metric Tape Length 4.6 m
  • Tape Brand 3M(TM)
  • Environment Indoor, Outdoor
  • Maximum Tape Performance Temperature 225 Degrees F
  • Product Form Continuous Roll
  • Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
  • Tape Backing Material Polyethylene Film
  • Tape Type UHMW Slick Surface Film Tape
  • Specifications Met ASTM
  • Tape Backing Construction Film
  • Tape Resistance Properties Abrasion-Resistant, Oil-Resistant, Solvent-Resistant
  • Brand and Series 3M 5425
  • Tape Adhesive Strength 30 oz/in
  • Tape Elongation 100%
  • Tape Thickness 5 mil
  • Imperial Tape Width 2 in
  • Metric Tape Width 50.8 mm
  • Common Industry Aerospace, Automotive, Aviation, General Maintenance & Repair
  • Minimum Tape Performance Temperature -30 Degrees F
  • Tape Adhesive Format Single-Sided
  • Series 5425
  • Tape Adhesive Material Acrylic
  • Adhesion to Steel 30 oz/in
  • Tape Sub-Type UHMW PE Slick Surface Film Tape
  • Standards ASTM D3330, ASTM D3652, ASTM D3759
  • Tape Colour Clear
  • Tape Tensile Strength 45 lb/in
  • Tape Adhesive Acrylic
  • Tape Shape Continuous Roll

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list