U-SHAPED PGBRD HK 1-3/4IN ID 5/BG
U-SHAPED PGBRD HK 1-3/4IN ID 5/BG
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Locking pegboard hook and accessories. Securely mount in any of 4 vertical/horizontal positions. Double locking system ensures pegs never fall out. Easy installation.
Technical Specs
Item U-Shaped Pegboard Hook
Overall Width 2 3/4 in
For Pegboard Hole Size 9/32 in
Locking System Screw-In
Material Steel
Finish Zinc-Plated
Overall Length 2 7/8 in
For Pegboard Hole Spacing 1 in
Mounting Type Surface
For Pegboard Hole Shape Circle
Colour Silver
Accessory Type Closed U-Hook
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.57
/ PACKAGE
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$385.77
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$325.93
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$133.98
/ BOX
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$261.46
/ BOX
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.29
/ BOX
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$145.20
/ BOX