!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PVC TUBING, CLEAR, 10 MM INSIDE DIA, 13 MM OUTSIDE DIA, 50 FT, 70A, FDA AND 3A 20-27

PVC TUBING, CLEAR, 10 MM INSIDE DIA, 13 MM OUTSIDE DIA, 50 FT, 70A, FDA AND 3A 20-27

USA SEALING

PVC TUBING, CLEAR, 10 MM INSIDE DIA, 13 MM OUTSIDE DIA, 50 FT, 70A, FDA AND 3A 20-27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PVC TUBING, CLEAR, 10 MM INSIDE DIA, 13 MM OUTSIDE DIA, 50 FT, 70A, FDA AND 3A 20-27

PVC TUBING, CLEAR, 10 MM INSIDE DIA, 13 MM OUTSIDE DIA, 50 FT, 70A, FDA AND 3A 20-27

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-HT3854
  • Mfr. Model # ZUSA-HT-3854
  • UNSPSC # 40183002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.44 lbs

Product Details

This clear 3A 20-27/FDA-certified, 3A tubing is 50 feet long with tube bend radius of 15 millimetres and wall thickness of 1.5 millimetres. The inside diameter of this tube is 10 millimetres and outside diameter is 13 millimetres. It has a temperature range between -40 Degrees F and 140 Degrees F with maximum pressure of 14.5 PSI. This tubing is used in food and beverage applications.

Technical Specs

  • Item Tubing
  • Colour Clear
  • Hardness Shore A 65
  • Jacket Colour No Jacket
  • Material PVC
  • Material Trade Number Not Applicable
  • Maximum Operating Temperature 140 Degrees F
  • Overall Length 50 ft
  • PEX Type Not Applicable
  • Reinforcement Not Reinforced
  • Wall Thickness 1.5 mm
  • Petroleum Product Compatibility Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
  • Autoclavable No
  • Clarity Clear
  • Fitting Compatibility Barbed
  • Stripe Colour No Stripe
  • Tube Form Coil
  • Flow Application Dairy, Food and Beverage, Pharmaceutical
  • Industry Application Laboratory
  • Application Beverages, Food, Water
  • Food Application Dairy, Food, and Beverage
  • Inside Diameter 10 mm
  • Jacket Material No Jacket
  • Material Trade Name Not Applicable
  • Maximum Operating Pressure 20 psi
  • Outside Diameter 13 mm
  • Peristaltic Pump Compatible Yes
  • Resistance Properties Hardening Resistant, Swelling Resistant
  • Standards FDA, 3A 20-27
  • Food and Beverage Compatibility Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
  • Chemical Compatibility Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
  • Bend Radius 15 mm
  • Does Not Contain Not Applicable
  • Flexibility Semi-Flexible
  • System of Measurement Metric
  • Vacuum Rated Not Rated for Vacuum
  • For Fluid Type Beverages, Fuel, Lubricant
  • Minimum Operating Temperature -40 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list