!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUBING, CLEAR, 1 IN INSIDE DIA, 1 1/4 IN OUTSIDE DIA, 50 FT, 55A, PVC

TUBING, CLEAR, 1 IN INSIDE DIA, 1 1/4 IN OUTSIDE DIA, 50 FT, 55A, PVC

USA SEALING

TUBING, CLEAR, 1 IN INSIDE DIA, 1 1/4 IN OUTSIDE DIA, 50 FT, 55A, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, CLEAR, 1 IN INSIDE DIA, 1 1/4 IN OUTSIDE DIA, 50 FT, 55A, PVC

TUBING, CLEAR, 1 IN INSIDE DIA, 1 1/4 IN OUTSIDE DIA, 50 FT, 55A, PVC

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $434.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-HT1134
  • Mfr. Model # ZUSA-HT-1134
  • UNSPSC # 40183002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Product Details

This clear NSF/FDA-certified, PVC tubing is 50 feet long with tube bend radius of 1 3/16 inches and wall thickness of 1/8 inch. The inside diameter of this tube is one inch and outside diameter is 1 1/4 inches. It has a temperature range between -50 Degrees F and 150 Degrees F with maximum pressure of 15 PSI. This tubing is used in oil, fuel, chemical, water, steam, air, and food-based applications.

Technical Specs

  • Item Tubing
  • Colour Clear
  • Hardness Shore A 60
  • Jacket Colour No Jacket
  • Material PVC
  • Material Trade Number Not Applicable
  • Maximum Operating Temperature 140 Degrees F
  • Overall Length 50 ft
  • PEX Type Not Applicable
  • Reinforcement Not Reinforced
  • Wall Thickness 0.125 in
  • Chemical Compatibility Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
  • Bend Radius 1 3/16 in
  • Does Not Contain Not Applicable
  • Flexibility Flexible
  • System of Measurement Inch
  • Vacuum Rated Not Rated for Vacuum
  • For Fluid Type Beverages, Fuel, Lubricant
  • Minimum Operating Temperature -50 Degrees F
  • Application Beverages, Food, Water
  • Food Application Food and Beverage
  • Inside Diameter 1 in
  • Jacket Material No Jacket
  • Material Trade Name Not Applicable
  • Maximum Operating Pressure 15 psi
  • Outside Diameter 1 1/4 in
  • Peristaltic Pump Compatible Yes
  • Resistance Properties Hardening Resistant, Swelling Resistant
  • Standards FDA, NSF 51
  • Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
  • Autoclavable No
  • Clarity Clear
  • Fitting Compatibility Barbed
  • Stripe Colour No Stripe
  • Tube Form Coil
  • Flow Application Dairy, Food and Beverage, Pharmaceutical
  • Industry Application Laboratory

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list