!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Top Chest 34" 4 DWR GL Red

Top Chest 34" 4 DWR GL Red

PROTO

Top Chest 34" 4 DWR GL Red close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Top Chest 34" 4 DWR GL Red

Top Chest 34" 4 DWR GL Red

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,766.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTJ553427-4RD
  • Mfr. Model # J553427-4RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 276
  • Shipping Weight 512.0 lbs

Technical Specs

  • Item Rolling Tool Cabinet
  • Body Finish Gloss
  • Body Material Steel
  • Caster Diameter 6 in
  • Caster Type (2) Fixed with Lock, (2) Swivel
  • Drawer Colour Red
  • Drawer Gauge 18 ga
  • Drawer Pull Type Recessed
  • Drawer Slide Features Fully Extending
  • Drawer Slide Type Ball Bearing
  • Features Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
  • Handle Grip Style Ergonomic Metal Side
  • Includes Top and Drawer Liners
  • Includes Drawer Liners Yes
  • Locking System Keyed
  • Number of Handles 1
  • Overall Height 41 in
  • Series 550S
  • Total Load Capacity 3,600 lb
  • Width Range 50 in to 59 in Wide
  • Dimensions 50 in W x 25 1/4 in D x 41 in H
  • Body Colour Red
  • Body Gauge 14 ga
  • Cabinet Top Liner Material Vinyl
  • Caster Material Glass Filled Nylon
  • Caster Width 2 in
  • Drawer Finish Gloss
  • Drawer Liner Material Vinyl
  • Drawer Range 6 to 10
  • Drawer Slide Function Ball Bearing
  • Duty Rating Heavy Duty
  • Body Finish/Colour Gloss Red
  • Height Style Workstation Height Cabinet
  • Includes Cabinet Top Liner Yes
  • Largest Maximum Drawer Load Capacity 200 lb
  • Number of Drawers 10
  • Overall Depth 25 1/4 in
  • Overall Width 50 in
  • Smallest Maximum Drawer Load Capacity 125 lb
  • Total Storage Capacity 23,779 cu in
  • Work Surface Material Vinyl
  • Overall Dimensions 50 in W x 25 1/4 in D x 41 in H

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list