!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Tool Box Carrier,260 lb. Cap.,Black

Tool Box Carrier,260 lb. Cap.,Black

STANLEY

Tool Box Carrier,260 lb. Cap.,Black close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Tool Box Carrier,260 lb. Cap.,Black

Tool Box Carrier,260 lb. Cap.,Black

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $451.33 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STTDWST08210
  • Mfr. Model # DWST08210
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 279
  • Shipping Weight 41.5 lbs

Product Details

Dewalt Toughsystem(TM). System of 3 storage units and metal carrier. Extra durable 0.156 in. wall thickness structural foam boxes. Metal carrier - for loading materials up to 220 lbs. Adjustable foldable brackets can carry up to 132 lbs. per pair. Integrated water seal in every unit. Carrier only.

Technical Specs

  • Item Tool Box Carrier
  • Caster Diameter 8 1/4 in
  • Caster Tread Material Rubber
  • Caster Width 8 1/4 in
  • Compatible Modular System Tough System
  • For Use With Mfr. No. DWST08201, DWST08203, DWST08204
  • Includes Tough System Carrier
  • Overall Depth 9-1/4"
  • Overall Width 26-3/4"
  • Platform Length 26 7/8 in
  • Platform Width 514 mm
  • Stackable Yes
  • Caster Brake Type Central Locking
  • Caster Material Rubber
  • Caster Type Solid
  • Colour Black
  • Compatible with Manufacturer Model No. DWST08201, DWST08203, DWST08204
  • Handle Type Continuous Frame Flow-Back
  • Number of Casters 2
  • Overall Height 37-5/8"
  • Part of a Modular System Yes
  • Platform Material Metal, Plastic
  • Series Tough System
  • Total Load Capacity 264 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list