!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
START CARTRIDGE, FOR USE WITH SL40 PLASMA TORCH

START CARTRIDGE, FOR USE WITH SL40 PLASMA TORCH

THERMAL DYNAMICS

START CARTRIDGE, FOR USE WITH SL40 PLASMA TORCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
START CARTRIDGE, FOR USE WITH SL40 PLASMA TORCH

START CARTRIDGE, FOR USE WITH SL40 PLASMA TORCH

THERMAL DYNAMICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TMD9-0097
  • Mfr. Model # 9-0097
  • UNSPSC # 23171510
  • CATALOGUE PAGE # 1457
  • Shipping Weight 0.001 lbs

Product Details

This Start cartridge is compatible with SL40, 7-0040, the Thermal Dynamics brand. It can be used for plasma cutting. Plasma cutter start cartridge, for use with Cutmaster 42 plasma cutter.

Technical Specs

  • Item Start Cartridge
  • For Plasma Cutter Series Cutmaster 42
  • Compatible with Series SL40
  • Maximum Current 29 A
  • Compatible with Plasma Gas Air
  • Compatible with Manufacturer Part Number 1-4200, 1-4200-7
  • For Plasma Cutter Model 1-4200, 1-4200-7
  • Compatible with Model 7-0040
  • Compatible with Brand Thermal Dynamics
  • Cutting Configuration Standard Cutting
  • Welding Processes Plasma Cutting
  • For Plasma Torch Type Handheld

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list