!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAPPING SHEET METAL SCREW, SIZE #14, 3 IN L, STEEL, ZINC PLATED, FLAT, AB, PHILLIPS, ROUND, 100 PK

TAPPING SHEET METAL SCREW, SIZE #14, 3 IN L, STEEL, ZINC PLATED, FLAT, AB, PHILLIPS, ROUND, 100 PK

APPROVED VENDOR

TAPPING SHEET METAL SCREW, SIZE #14, 3 IN L, STEEL, ZINC PLATED, FLAT, AB, PHILLIPS, ROUND, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPPING SHEET METAL SCREW, SIZE #14, 3 IN L, STEEL, ZINC PLATED, FLAT, AB, PHILLIPS, ROUND, 100 PK

TAPPING SHEET METAL SCREW, SIZE #14, 3 IN L, STEEL, ZINC PLATED, FLAT, AB, PHILLIPS, ROUND, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.72 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP1MB37
  • Mfr. Model # U26680.024.0300
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Product Details

This tapping sheet metal screw is made of steel and has a zinc-plated finish. It meets the standards for ASME B18.6.3 dimensional standards. This tapping sheet metal screw is for materials as thick as 13/64 inch.

Technical Specs

  • Item Tapping Sheet Metal Screw
  • Finish Zinc Plated
  • Screw Size #14
  • Head Width 0.462 in
  • Drive Size #3
  • For Maximum Material Thickness 13/64 in
  • Minimum Head Width 0.427 in
  • Maximum Head Width 0.462 in
  • Drive Phillips
  • Thread Size #14
  • Type Standard
  • Head Type Flat
  • Material Steel
  • Fastener Length 3 in
  • Head Height 0.148 in
  • Dimensional Standards ASME B18.6.3
  • Minimum Head Height 0.147 in
  • Maximum Head Height 0.148 in
  • System of Measurement Inch
  • Point Type AB
  • Tip Type Pointed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list