!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUBING: COPPER, ⅝ IN, TYPE K, 10 FT, STRAIGHT

TUBING: COPPER, ⅝ IN, TYPE K, 10 FT, STRAIGHT

MUELLER INDUSTRIES

TUBING: COPPER, ⅝ IN, TYPE K, 10 FT, STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: COPPER, ⅝ IN, TYPE K, 10 FT, STRAIGHT

TUBING: COPPER, ⅝ IN, TYPE K, 10 FT, STRAIGHT

MUELLER INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4WTP5
  • Mfr. Model # 4WTP5
  • UNSPSC # 31231302
  • CATALOGUE PAGE # 1779
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Tubing
  • Cleaned and Capped No
  • Copper Tube Size 5/8 in
  • Fabrication Seamless
  • Material Copper
  • Maximum Operating Pressure 589 psi @ 200 Degrees F
  • Outside Diameter 3/4 in
  • Standards ASTM B88, B306, B280, B819
  • Tube Form Straight
  • Food and Beverage Compatibility Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
  • Finish/Coating Not Applicable
  • Minimum Operating Temperature 100 Degrees F
  • For Environment Chemical
  • For Potable Water Use Yes
  • Market Industrial
  • Application Potable Water
  • Coating Colour Not Applicable
  • Copper Tube Type K
  • Inside Diameter 0.652 in
  • Material Grade C12200
  • Maximum Operating Temperature 400 Degrees F
  • Overall Length 10 ft
  • Temper Hard
  • Wall Thickness 0.049 in
  • Petroleum Product Compatibility Not Applicable
  • System of Measurement Inch
  • Features Color Coded
  • For Fluid Type Water
  • Industry Application DWV, Mechanical, Plumbing
  • Weight per Foot 0.418 lb/ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list