!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TYPE II SAFETY CAN, 5 GAL, YELLOW, GALVANIZED STEEL, 17½ IN H, 11¾ IN OD, FOR DIESEL

TYPE II SAFETY CAN, 5 GAL, YELLOW, GALVANIZED STEEL, 17½ IN H, 11¾ IN OD, FOR DIESEL

JUSTRITE

TYPE II SAFETY CAN, 5 GAL, YELLOW, GALVANIZED STEEL, 17½ IN H, 11¾ IN OD, FOR DIESEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TYPE II SAFETY CAN, 5 GAL, YELLOW, GALVANIZED STEEL, 17½ IN H, 11¾ IN OD, FOR DIESEL

TYPE II SAFETY CAN, 5 GAL, YELLOW, GALVANIZED STEEL, 17½ IN H, 11¾ IN OD, FOR DIESEL

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $262.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT7250230
  • Mfr. Model # 7250230
  • UNSPSC # 24112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.25 lbs

Product Details

This yellow Type II safety can has a capacity of five gallons and is made of galvanized steel. It includes hose. It's designed for use with diesel fuel. Type II safety cans are used for transporting or storing gasoline and other flammable liquids. They reduce vapour leaks and spills. Type II safety cans have one opening for filling and another for pouring.

Technical Specs

  • Item Type II Safety Can
  • Can Capacity 5 gal
  • For Use With Liquid Diesel
  • Height 17 1/2 in
  • Includes Hose Yes
  • Includes Hose
  • Can Type Type II
  • Can Colour Yellow
  • Can Material Galvanized Steel
  • Outside Dia. 11 3/4 in
  • Hose Length 9 in
  • Standards FM, TUV, UL, ULC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list