!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
5 GALLON (19 L) TYPE I SAFETY CAN, YLW, GALVANIZED STEEL, 16⅞ IN H, 11¾ IN OD, FOR DIESEL

5 GALLON (19 L) TYPE I SAFETY CAN, YLW, GALVANIZED STEEL, 16⅞ IN H, 11¾ IN OD, FOR DIESEL

JUSTRITE

5 GALLON (19 L) TYPE I SAFETY CAN, YLW, GALVANIZED STEEL, 16⅞ IN H, 11¾ IN OD, FOR DIESEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
5 GALLON (19 L) TYPE I SAFETY CAN, YLW, GALVANIZED STEEL, 16⅞ IN H, 11¾ IN OD, FOR DIESEL

5 GALLON (19 L) TYPE I SAFETY CAN, YLW, GALVANIZED STEEL, 16⅞ IN H, 11¾ IN OD, FOR DIESEL

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $161.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT7150200
  • Mfr. Model # 7150200
  • UNSPSC # 24112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.65 lbs

Product Details

This yellow 5 US gallon (19 litre) Type I, safety can has a capacity of five gallons and is made of galvanized steel. It includes full fisted grip handle. It's designed for use with diesel fuel. Type I safety cans are used for transporting or storing flammable liquids. They have a single opening for filling and pouring fluids.

Technical Specs

  • ItemType I Safety Can
  • Can Capacity5 gal
  • For Use With LiquidDiesel
  • Height16 7/8 in
  • DOT ApprovedNo
  • IncludesFull Fisted Grip Handle
  • Can Type Type I
  • Can Colour Yellow
  • Can Material Galvanized Steel
  • Outside Dia. 11 3/4 in
  • Includes Hose No
  • Standards FM, TUV, UL, ULC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list