!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INFLATABLE PFD RE-ARM KIT 'E' W BAYONET, AUTO/MANUAL, CYL 33 G, 9.5 X 5.5 X 1.5 IN

INFLATABLE PFD RE-ARM KIT 'E' W BAYONET, AUTO/MANUAL, CYL 33 G, 9.5 X 5.5 X 1.5 IN

MUSTANG SURVIVAL

INFLATABLE PFD RE-ARM KIT 'E' W BAYONET, AUTO/MANUAL, CYL 33 G, 9.5 X 5.5 X 1.5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFLATABLE PFD RE-ARM KIT 'E' W BAYONET, AUTO/MANUAL, CYL 33 G, 9.5 X 5.5 X 1.5 IN

INFLATABLE PFD RE-ARM KIT 'E' W BAYONET, AUTO/MANUAL, CYL 33 G, 9.5 X 5.5 X 1.5 IN

MUSTANG SURVIVAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.39 / KIT KT

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MUSMA7114
  • Mfr. Model # MA7114
  • UNSPSC # 42241806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This inflatable PFD re-arm kit 'E' is automatic and manual, and has the tools needed to re-arm Mustang manual inflatables after deployment. This kit is for use with model MD3071, and includes one 33-gram carbon dioxide cylinder, bayonet assembly, one bobbin (for use with automatic inflatable PFDs only), and a re-arming instruction manual. The kit measures 9.5 x 5.5 x 1.5 inches.

Technical Specs

  • Item Re-arm kit for designated product
  • Dimensions 9.5x5.5x1.5
  • For Use With MD3071

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list