!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TWO-WAY RADIOS-DUAL PACK W/ ACCESSORIES

TWO-WAY RADIOS-DUAL PACK W/ ACCESSORIES

MOTOROLA

TWO-WAY RADIOS-DUAL PACK W/ ACCESSORIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWO-WAY RADIOS-DUAL PACK W/ ACCESSORIES

TWO-WAY RADIOS-DUAL PACK W/ ACCESSORIES

MOTOROLA

https://catalogue.grainger.ca/?hybris=true
  • Item # MRLT265
  • Mfr. Model # T265
  • UNSPSC # 43191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Radio Application General
  • Radio Series MOTOROLA T265
  • Band Type UHF
  • Output Watts 5
  • Item Portable Two Way Radio
  • Display Type Backlit
  • FCC Narrow Band Compliant No
  • Width 1-15/64"
  • Selectable Frequencies Yes
  • Analog Codes 121
  • Navigation Aids None
  • Channel Scan Yes
  • Colour Orange
  • Features (20) Call Tones, (2662) Channel Combinations, Key Pad Lock, Low Battery Alert, NOAA Weather Channels with Alert Feature, Talk Confirmation Tone
  • Radio Type Handheld
  • Radio Classification General
  • Digital/Analog Analog
  • Number of Channels 22
  • Waterproof Yes
  • Frequency 462 - 467 MHz
  • License Required No
  • Length 2-1/8"
  • Height 6-27/64"
  • Battery Type NiMh or (3) AA
  • Digital Codes 121
  • Outdoor Range (Miles) 25
  • Battery Life 12-29 hr.
  • Includes (2) Radios, (2) Earpieces, Carry Case, (2) Belt Clips
  • Standards FCC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list