!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TWO-WAY RADIO,DIGITAL,BLACK,6 CHANNELS

TWO-WAY RADIO,DIGITAL,BLACK,6 CHANNELS

MOTOROLA

TWO-WAY RADIO,DIGITAL,BLACK,6 CHANNELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWO-WAY RADIO,DIGITAL,BLACK,6 CHANNELS

TWO-WAY RADIO,DIGITAL,BLACK,6 CHANNELS

MOTOROLA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $554.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MRLDLR1060
  • Mfr. Model # DLR1060
  • UNSPSC # 43191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Radio Application Two Way
  • Radio Series MOTOROLA Two Way
  • Band Type ISM
  • Output Watts 2
  • Item Two-Way Radio
  • Display Type No Display
  • FCC Narrow Band Compliant Yes
  • Width 1-11/16"
  • Selectable Frequencies Oui
  • IP Rating Mil Std. 810 C
  • Digital Codes 104
  • Inside Range (Floors) 20
  • Outdoor Range (Miles) 24
  • Battery Life 14 hr.
  • Includes Battery, Charger
  • Standards Mil Spec 810 C, D, E, F, G
  • Radio Classification Business
  • Digital/Analog Digital
  • Number of Channels 6
  • Waterproof No
  • Frequency 900 MHz ISM FHSS
  • License Required No
  • Length 1 45/64"
  • Height 4-3/16"
  • Battery Type Lithium-Ion
  • Analog Codes No
  • Navigation Aids None
  • Inside Range (Sq.-Ft.) 300,000
  • Channel Scan Yes
  • Colour Black
  • Features Advanced Configuration Menu
  • Radio Type Handheld

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list