!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TWO-WAY RADIO,16,FRS/GMRS/UHF,ANALOG

TWO-WAY RADIO,16,FRS/GMRS/UHF,ANALOG

KENWOOD

TWO-WAY RADIO,16,FRS/GMRS/UHF,ANALOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
TWO-WAY RADIO,16,FRS/GMRS/UHF,ANALOG

TWO-WAY RADIO,16,FRS/GMRS/UHF,ANALOG

KENWOOD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $285.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PKSPKT23LF
  • Mfr. Model # PKT-23LF
  • UNSPSC # 43191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Radio Application Two Way
  • Radio Series Kenwood PKT-23K
  • Band Type FRS/GMRS/UHF
  • Output Watts 1.5
  • Item Two-Way Radio
  • License Required No
  • Length 1-51/64"
  • Height 6
  • Battery Type Li-Ion
  • Analog Codes Programmable
  • Navigation Aids None
  • Inside Range (Sq.-Ft.) 220,000 sq ft
  • Channel Scan Yes
  • Colour Black
  • Features Compact, License Free, Up To 225,000 Sqft
  • Radio Type Handheld
  • Radio Classification General
  • Digital/Analog Analog
  • Number of Channels 16
  • Waterproof IP54
  • Frequency 50
  • FCC Narrow Band Compliant Yes
  • Width 51/64"
  • Selectable Frequencies Yes
  • IP Rating IP54
  • Digital Codes 168
  • Inside Range (Floors) 17
  • Outdoor Range (Miles) 2 to 5
  • Battery Life 4 hr.
  • Includes Radio, Charger, Belt Clip, Manual
  • Standards UL, ISO9001

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list