TWINE, TWISTED, 42 LB WORKING LOAD LIMIT, BALL, 1/16 IN DIAMETER, CLASS 6,500 FT OVERALL L
TWINE, TWISTED, 42 LB WORKING LOAD LIMIT, BALL, 1/16 IN DIAMETER, CLASS 6,500 FT OVERALL L
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This twine measures 6,500 feet in length, and is green. In addition, it is abrasion/chemical/rot/mildew-resistant.
Technical Specs
- ItemTwine
- Breaking Strength189 lbf
- Rope ConstructionTwisted
- Overall Length6,500 ft
- Product TypeTwine
- Core Strand Count0
- Coating TypeUncoated
- Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Rot/Mildew-Resistant
- Rope Type Dynamic
- Working Load Limit 40 lb
- Diameter 1/16 in
- Core Material Polypropylene
- Rope Strand Count 2
- End Type Plain
- Colour Green
- Country of Origin United States
(subject to change)
Alternate Products
-
CANADA CORDAGE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.19
/ CARTON
-
CANADA CORDAGE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$74.40
/ CARTON