!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NOZZLE, ¾ IN BORE DIAMETER, M RECESS, VELOCITY SERIES, 2 PACK

NOZZLE, ¾ IN BORE DIAMETER, M RECESS, VELOCITY SERIES, 2 PACK

TWECO

NOZZLE, ¾ IN BORE DIAMETER, M RECESS, VELOCITY SERIES, 2 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOZZLE, ¾ IN BORE DIAMETER, M RECESS, VELOCITY SERIES, 2 PACK

NOZZLE, ¾ IN BORE DIAMETER, M RECESS, VELOCITY SERIES, 2 PACK

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.91 / EACH

EHC: EHC :
Min Qty 2 = $99.82

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TWC12401852
  • Mfr. Model # 12401852
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

This Velocity2 nozzle is made of copper. It features nozzle is threaded directly onto the velocity conductor tube. In addition, it is designed for applications including welding. Plus, it is compatible with Spray Master, Supra XT, the Tweco brand and is for use with contact tips. It can be used for MIG welding.

Technical Specs

  • Item Nozzle
  • Series Velocity2
  • Bore Diameter 3/4 in
  • Nozzle to Tip Relationship 3/4 in Recess
  • Material Copper
  • Duty Rating Medium Duty
  • Welding Processes MIG
  • Application Welding
  • For Use With Contact Tips
  • Compatible with Brand Tweco
  • Compatible with Series Spray Master, Supra XT
  • Connection Type Threaded
  • Maximum Amperage 350 A
  • Insulation Type Self-Insulated
  • For Contact Tip Series VTM, VTMA
  • Current Range 0 A to 450 A
  • Features Nozzle is Threaded Directly onto the Velocity Conductor Tube

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list