!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SURGE PROTECTION DEVICE, THREE PHASE, 120/208V AC WYE, 170/276 V AC, METAL, 4

SURGE PROTECTION DEVICE, THREE PHASE, 120/208V AC WYE, 170/276 V AC, METAL, 4

ERICO

SURGE PROTECTION DEVICE, THREE PHASE, 120/208V AC WYE, 170/276 V AC, METAL, 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURGE PROTECTION DEVICE, THREE PHASE, 120/208V AC WYE, 170/276 V AC, METAL, 4

SURGE PROTECTION DEVICE, THREE PHASE, 120/208V AC WYE, 170/276 V AC, METAL, 4

ERICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,335.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG18K858
  • Mfr. Model # TDX100M120/208
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Item Surge Protection Device
  • Colour Grey
  • Depth 3.07 in
  • Enclosure NEMA Rating 4
  • Includes Voltage Free Contact
  • Max. Continuing Operating Voltage 170/276V AC
  • Max. Surge Current per Mode 100kA
  • Min. Operating Temp. -40 Degrees F
  • Modular Yes
  • Mounting Style Chase Nipple, Panel
  • Number of Poles 4
  • Phase Three
  • Standards ANSI/IEEE, C-Tick, CE, IEC 61643-1, UL 1449 Edition 3 Type 1/2
  • UL SPD Type Type 1/2
  • Voltage Protection Rating 1000V (L-L), 600V (L-N, N-G), 700V (L-G)
  • Wire Gauge 10 AWG
  • Status Indicator Audible Alarm, LED Light, Mechanical Flag
  • Basic Material Metallic
  • Amps 100 kA
  • Enclosure Material Metal
  • Filtering No
  • Length 9.45 in
  • Max. Operating Temp. 176 Degrees F
  • Max. Surge Current per Phase 100 kA
  • Modes of Protection L-G, L-L, L-N, N-G
  • Mounting Location Externally Mounted
  • Nominal Discharge Current 50 kA
  • Number of Wires 4 Wires + Ground
  • Short Circuit Current Rating 200kA
  • System Connection Parallel
  • Voltage 120/208V AC Wye
  • Width 3.31 in
  • Includes Surge Counter No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list