!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TURNOUT PANTS, KHAKI, 50 X 30 IN, 3 IN REFLECTIVE TRIM, ARAMID, HOOK AND LOOP/SNAP

TURNOUT PANTS, KHAKI, 50 X 30 IN, 3 IN REFLECTIVE TRIM, ARAMID, HOOK AND LOOP/SNAP

LAKELAND

TURNOUT PANTS, KHAKI, 50 X 30 IN, 3 IN REFLECTIVE TRIM, ARAMID, HOOK AND LOOP/SNAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TURNOUT PANTS, KHAKI, 50 X 30 IN, 3 IN REFLECTIVE TRIM, ARAMID, HOOK AND LOOP/SNAP

TURNOUT PANTS, KHAKI, 50 X 30 IN, 3 IN REFLECTIVE TRIM, ARAMID, HOOK AND LOOP/SNAP

LAKELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,727.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LPWBA3307K/50-30
  • Mfr. Model # BA3307K/50-30
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Turnout and extrication pants need to stand out in the field for safety but also be comfortable. These two pocket, khaki, size 50, aramid blend pants are also lined with aramid material for comfort and have a hook and loop/snap closure. With a 50 inch waist, 30 inch inseam, and a three inch wide 3M Scotchlite lime and silver reflective trim, these pants are current under NFPA 1971 safety standards.

Technical Specs

  • ItemTurnout Pants
  • Fits Waist Size50"
  • ColourKhaki
  • Trim Width3"
  • MaterialAramid Blend
  • Closure TypeHook and Loop/Snap
  • StandardsNFPA 1971 - Current
  • Size 50"
  • Inseam 30"
  • Trim Colour Lime/Silver/Lime
  • Trim Material 3M(TM) Scotchlite(TM)
  • Lining Material Aramid Blend
  • Pockets 2
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list