!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRIANGLE TURNING INSERT, ½ IN INSCRIBED CIRCLE, SILICON NITRIDE, NEUTRAL, 0 ° CLEARANCE

TRIANGLE TURNING INSERT, ½ IN INSCRIBED CIRCLE, SILICON NITRIDE, NEUTRAL, 0 ° CLEARANCE

WIDIA

TRIANGLE TURNING INSERT, ½ IN INSCRIBED CIRCLE, SILICON NITRIDE, NEUTRAL, 0 °  CLEARANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRIANGLE TURNING INSERT, ½ IN INSCRIBED CIRCLE, SILICON NITRIDE, NEUTRAL, 0 ° CLEARANCE

TRIANGLE TURNING INSERT, ½ IN INSCRIBED CIRCLE, SILICON NITRIDE, NEUTRAL, 0 ° CLEARANCE

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.78 / EACH

EHC: EHC :
Min Qty 10 = $167.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID4165848
  • Mfr. Model # TNMA432 TN20K
  • UNSPSC # 23171618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.311 lbs

Product Details

This triangle turning insert is made of ceramic. It is for use on cast iron and steel and is for outside and inside diameter turning. Plus it has a fractional inch measurement system, is 0.1875 inch thick, has a 0.0312 inch corner radius, a neutral cutting direction, and has a bright (uncoated) finish.

Technical Specs

  • Item Triangle Turning Insert
  • Seat Size 432
  • Cutting Direction Neutral
  • Corner Radius 0.0312 in
  • Finish - Machining Bright (Uncoated)
  • ANSI Code TNMA432
  • Number of Cutting Edges 6
  • Coating Process CVD
  • Cutting Edge Length 22 mm
  • Insert Holding Type Straight Hole
  • Material - Machining Ceramic
  • Primary Material Application ISO Code K
  • Secondary Material Application Steel
  • Shape Triangle
  • Primary Material Application Cast Iron
  • Inscribed Circle 1/2 in
  • Thickness 0.1875 in
  • Clearance Angle 0 Degrees
  • Insert Style TNMA
  • ISO Number TNMA220408
  • Chip-Breaker No
  • Cutting Application Outside and Inside Diameter Turning
  • Included Angle 60 Degrees
  • Manufacturer Grade TN20K
  • Measurement System Fractional Inch
  • Rake Negative
  • Secondary Material Application ISO Code P
  • Through Hole Inside Dia. 0.203 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list