!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TURBINE PUMP,SINGLE PHASE,1/2 HP

TURBINE PUMP,SINGLE PHASE,1/2 HP

DAYTON

TURBINE PUMP,SINGLE PHASE,1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
TURBINE PUMP,SINGLE PHASE,1/2 HP

TURBINE PUMP,SINGLE PHASE,1/2 HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,641.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53EA95
  • Mfr. Model # 53EA95
  • UNSPSC # 40151526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.5 lbs

Technical Specs

  • Item Turbine Pump
  • Pump Housing Material Bronze
  • Horsepower 1/2 hp
  • Shut Off Pressure (Maximum) 120 psi
  • Flow Rate @ 10 psi 6 gpm
  • Flow Rate @ 30 psi 4.7 gpm
  • Compatible Discharge Pipe Size 3/4 in
  • Motor Type Capacitor-Start/Run
  • Case Pressure (Maximum) 200 psi
  • Discharge Rotation 90 Degrees Increments
  • Features Boiler Feed, Condensation Return, Liquid Transfer, Pressure Service, Reverse Osmosis Filtration, Seals and an Easily Accessible Drain Plug, Spray Equipment
  • Flow Rate @ 100 psi 1.1 gpm
  • Flow Rate @ 40 psi 4.2 gpm
  • Flow Rate @ 60 psi 3.3 gpm
  • Flow Rate @ 90 psi 1.6 gpm
  • Impeller Design Regenerative Turbine
  • Intake Type NPT
  • Maximum Media Temperature 230 Degrees F
  • Motor Frame Designation 56J
  • NPSHr 150 psi
  • Overall Width 6.5 in
  • Seal Material 304 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
  • Solid Diameter (Maximum) 0.25 micron
  • Standards UL Listed
  • Wetted Material 304 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
  • Phase Single
  • Motor Enclosure Open Dripproof
  • Nameplate Voltage 115/230V AC
  • Maximum Flow Rate 6 gpm
  • Flow Rate @ 20 psi 5.2 gpm
  • Compatible Intake Pipe Size 3/4 in
  • Discharge Type NPT
  • Best Efficiency Head 85 ft
  • Compatible with Media Type Non-Flammable Liquids, Water
  • Duty Cycle Continuous
  • Minimum Flow Rate 1.1 gpm
  • Flow Rate @ 120 psi 0 gpm
  • Flow Rate @ 50 psi 3.7 gpm
  • Flow Rate @ 80 psi 2.3 gpm
  • Frequency 60 Hz
  • Impeller Material Bronze
  • Manufacturer Warranty Length 1 yr
  • Motor Ambient Temperature (Maximum) 104 Degrees F
  • Mounting Orientation Horizontal
  • Overall Height 6.31 in
  • Maximum RPM 3,450 RPM
  • Seal Type Mechanical
  • Specific Gravity (Maximum) 1
  • Thermal Overload Protection Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list