!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TURBINE PUMP, 1/3 HP, 1 PH, 7.5/3.8

TURBINE PUMP, 1/3 HP, 1 PH, 7.5/3.8

DAYTON

TURBINE PUMP, 1/3 HP, 1 PH, 7.5/3.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TURBINE PUMP, 1/3 HP, 1 PH, 7.5/3.8

TURBINE PUMP, 1/3 HP, 1 PH, 7.5/3.8

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $578.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4JPF1
  • Mfr. Model # 4JPF1
  • UNSPSC # 40151526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.74 lbs

Technical Specs

  • Item Turbine pump
  • Pump Housing Material Cast Iron
  • Horsepower 1/3 hp
  • Shut Off Pressure (Maximum) 140 psi
  • Flow Rate @ 10 psi 2.5 gpm
  • Flow Rate @ 30 psi 2.3 gpm
  • Compatible Discharge Pipe Size 3/4 in
  • Motor Type Capacitor-Start/Run
  • Case Pressure (Maximum) 200 psi
  • Duty Cycle Continuous
  • Minimum Flow Rate 0.4 gpm
  • Flow Rate @ 120 psi 0.4 gpm
  • Flow Rate @ 15 psi Not Applicable
  • Flow Rate @ 180 psi Not Applicable
  • Flow Rate @ 220 psi Not Applicable
  • Flow Rate @ 260 psi Not Applicable
  • Flow Rate @ 50 psi 1.5 gpm
  • Flow Rate @ 70 psi Not Applicable
  • Flow Rate @ 90 psi 0.9 gpm
  • Impeller Design Open
  • Includes OIPM
  • Minimum Media Temperature -20 Degrees F
  • NPSHr 150 psi
  • Overall Height 6.38 in
  • Priming Self-Priming
  • Seal Material 316 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
  • Specific Gravity (Maximum) 1
  • Wetted Material 316 Stainless Steel, Bronze, Buna-N, Carbon, Cast Iron, Ceramic
  • Phase Single
  • Motor Enclosure Open Dripproof
  • Nameplate Voltage 115/230V AC
  • Maximum Flow Rate 2.5 gpm
  • Flow Rate @ 20 psi 2.6 gpm
  • Compatible Intake Pipe Size 3/4 in
  • Discharge Type NPT
  • Best Efficiency Head 85 ft
  • Compatible with Media Type Water
  • Features Designed to Handle Liquids with Entrained Air
  • Flow Rate @ 100 psi 0.7 gpm
  • Flow Rate @ 140 psi 0 gpm
  • Flow Rate @ 160 psi Not Applicable
  • Flow Rate @ 200 psi Not Applicable
  • Flow Rate @ 240 psi Not Applicable
  • Flow Rate @ 40 psi 2 gpm
  • Flow Rate @ 60 psi 1.6 gpm
  • Flow Rate @ 80 psi 1.1 gpm
  • Frequency 60 Hz
  • Impeller Material Bronze
  • Intake Type NPT
  • Motor Frame Designation 56J
  • Operation Manual
  • Overall Width 6.5 in
  • Maximum RPM 3,450 RPM
  • Seal Type Mechanical Seal
  • Standards UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list