!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUBING, BLACK, 3/8 IN OUTSIDE DIA, 0.025 IN INSIDE DIA, 500 FT, POLYURETHANE, 133 PSI, 95A

TUBING, BLACK, 3/8 IN OUTSIDE DIA, 0.025 IN INSIDE DIA, 500 FT, POLYURETHANE, 133 PSI, 95A

NYCOIL

TUBING, BLACK, 3/8 IN OUTSIDE DIA, 0.025 IN INSIDE DIA, 500 FT, POLYURETHANE, 133 PSI, 95A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, BLACK, 3/8 IN OUTSIDE DIA, 0.025 IN INSIDE DIA, 500 FT, POLYURETHANE, 133 PSI, 95A

TUBING, BLACK, 3/8 IN OUTSIDE DIA, 0.025 IN INSIDE DIA, 500 FT, POLYURETHANE, 133 PSI, 95A

NYCOIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.39 / FOOT

EHC: EHC :
Min Qty 500 = $695.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 500 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NYC67661
  • Mfr. Model # 67661
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This black polyurethane tubing is 500-feet long and has a 0.062-inch wall thickness. The inside diameter is 0.025 inches and the outside diameter is 3/8 inch. It has a maximum operating pressure of 133 PSI at 68 Degrees F, and a tube hardness of Shore 95A.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list