!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUBING NYLON AB 1/4 OD ORANGE

TUBING NYLON AB 1/4 OD ORANGE

FAIRVIEW

TUBING NYLON AB 1/4 OD ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING NYLON AB 1/4 OD ORANGE

TUBING NYLON AB 1/4 OD ORANGE

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.62 / FOOT

EHC: EHC :
Min Qty 1000 = $620.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 1,000 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FAR1485-4ORA-REEL
  • Mfr. Model # 1485-4ORA-REEL
  • UNSPSC # 40141813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.51 lbs

Product Details

Ensure consistent and efficient braking with this 500-feet long air brake tubing. With a working pressure of 300 PSI and a temperature range of -65 Degrees Celsius to 93 Degrees Celsius, this orange, type 3A air brake tubing is made of nylon and is non-reinforced. It measures 1/4 inches x 0.247 inches.

Technical Specs

  • Item Nylon Air Brake Tube
  • Length 500 ft.
  • Tube Size 1/4"
  • Colour Orange
  • Standards SAE J844
  • Type 3 A Non-Reinforced

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list