!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUBING, TYGON S3 E-3603, TPE, ½ IN ID, 11/16 IN OUTSIDE DIAMETER, 50 FT L, CLEAR

TUBING, TYGON S3 E-3603, TPE, ½ IN ID, 11/16 IN OUTSIDE DIAMETER, 50 FT L, CLEAR

TYGON

TUBING, TYGON S3 E-3603, TPE, ½ IN ID, 11/16 IN OUTSIDE DIAMETER, 50 FT L, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
TUBING, TYGON S3 E-3603, TPE, ½ IN ID, 11/16 IN OUTSIDE DIAMETER, 50 FT L, CLEAR

TUBING, TYGON S3 E-3603, TPE, ½ IN ID, 11/16 IN OUTSIDE DIAMETER, 50 FT L, CLEAR

TYGON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $431.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9MA94
  • Mfr. Model # ACF00037
  • UNSPSC # 31231300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.55 lbs

Technical Specs

  • Item Tubing
  • Colour Clear
  • Hardness Shore A 56
  • Material TPE
  • Material Trade Number E-3603
  • Maximum Operating Temperature 165 Degrees F
  • Overall Length 50 ft
  • Resistance Properties Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
  • Standards 10/2011/EU, 1907/2006/EC, 1935/2004/EC, ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA 21 CFR 170-189, Japan Food Sanitation Law 370/1959, NSF 51
  • Bend Radius 2 1/4 in
  • Does Not Contain BPA, Phthalates
  • System of Measurement Inch
  • Vacuum Rated Vacuum Rated
  • For Environment Chemical
  • For Potable Water Use Yes
  • Application Water
  • Food Application Food and Beverage
  • Inside Diameter 1/2 in
  • Material Trade Name Tygon S3
  • Maximum Operating Pressure 15 psi @ 73 Degrees F
  • Outside Diameter 11/16 in
  • PEX Type Not Applicable
  • Reinforcement Not Reinforced
  • Wall Thickness 0.09 in
  • Clarity Clear
  • Flexibility Flexible
  • Tube Form Coil
  • Flow Application and Other Low-Viscosity Food Materials, Beverage Transfer Under Chilled or Ambient Conditions, Custom Non-Dairy Creamer and Flavor Dispensing, Dispensing of Batter, Filtered Water Transfer (Including Reverse Osmosis), Iced Tea, Installations in Tight Confined Spaces within Complex Food Filling or Flavoring Systems, Pastes, Peristaltic Pump Dispensing of Juices, Transfer of Plant-Based Food Ingredients, Water and Other Beverages
  • For Fluid Type Beverages, Corrosive Chemicals

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list