!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING FITTING: POLYAMIDE, PUSH-TO-CONNECT X PUSH-TO-CONNECT X PUSH-TO-CONNECT, METRIC

TUBING FITTING: POLYAMIDE, PUSH-TO-CONNECT X PUSH-TO-CONNECT X PUSH-TO-CONNECT, METRIC

PARKER

TUBING FITTING: POLYAMIDE, PUSH-TO-CONNECT X PUSH-TO-CONNECT X PUSH-TO-CONNECT, METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING FITTING: POLYAMIDE, PUSH-TO-CONNECT X PUSH-TO-CONNECT X PUSH-TO-CONNECT, METRIC

TUBING FITTING: POLYAMIDE, PUSH-TO-CONNECT X PUSH-TO-CONNECT X PUSH-TO-CONNECT, METRIC

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $131.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4JMG9
  • Mfr. Model # 6604 25 00US
  • UNSPSC # 40142605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

This tubing fitting meets the standards for ASME B31.1-31.9, CE, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certified, has a length of 3¾ inch, a maximum operating pressure of 232 psi and is designed for: argon, carbon dioxide, air, industrial gases, inert gases, nitrogen. It is black, has an operating temperature of 4 Degrees F to 185 Degrees F, is resistant to corrosion and is made of polyamide. In addition, it is a tee, with a metric system of measurement.

Technical Specs

  • ItemTubing Fitting
  • Specific Fitting ShapeTee
  • Fitting Side A Connection TypePush-to-Connect
  • Fitting Side C Connection TypePush-to-Connect
  • Fitting Side B Tube Outer Diameter25 mm
  • Fitting MaterialPolyamide
  • Maximum Operating Temperature185 Degrees F
  • StandardsASME B31.1-31.9, CE, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certified
  • Resistance PropertiesCorrosion-Resistant
  • Vacuum Rating0.03 in Hg
  • Application Argon, Carbon Dioxide, Air, Industrial Gases, Inert Gases, Nitrogen
  • Colour Black
  • Fitting Side B Connection Type Push-to-Connect
  • Fitting Side A Tube Outer Diameter 25 mm
  • Fitting Side C Tube Outer Diameter 25 mm
  • Maximum Operating Pressure 232 psi
  • Overall Length 3 3/4 in
  • Minimum Operating Temperature 4 Degrees F
  • System of Measurement Metric
  • Country of Origin France (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list