!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING FITTING: POLYAMIDE, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 1 IN X 1 IN TUBE OD

TUBING FITTING: POLYAMIDE, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 1 IN X 1 IN TUBE OD

PARKER

TUBING FITTING: POLYAMIDE, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 1 IN X 1 IN TUBE OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING FITTING: POLYAMIDE, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 1 IN X 1 IN TUBE OD

TUBING FITTING: POLYAMIDE, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 1 IN X 1 IN TUBE OD

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4JMG8
  • Mfr. Model # 6602 25 00US
  • UNSPSC # 40142604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

This tubing fitting meets the standards for ASME, ATEX 2014/34/EU, CE 2014/68/EU, EN, IATF 16949, ISO, REACH, has a length of 2¾ inch, a maximum operating pressure of 232 psi and is designed for the following applications: air, inert gases, vacuum. It is black, has an operating temperature of 4 Degrees F to 140 Degrees F and is resistant to chemical, corrosion and is made of polyamide. In addition, it is a 90 Degrees elbow, with an imperial system of measurement.

Technical Specs

  • ItemTubing Fitting
  • Specific Fitting Shape90 Degrees Elbow
  • Fitting Side B Connection TypePush-to-Connect
  • Fitting Side B Tube Outer Diameter1 in
  • ColourBlack
  • Maximum Operating Temperature140 Degrees F
  • Release TypeRing
  • Compatible Tube MaterialAluminum
  • Release Ring MaterialStainless Steel
  • System of MeasurementImperial
  • Application Air, Inert Gases, Vacuum
  • Fitting Side A Connection Type Push-to-Connect
  • Fitting Side A Tube Outer Diameter 1 in
  • Fitting Material Polyamide
  • Maximum Operating Pressure 232 psi
  • Overall Length 2 3/4 in
  • Standards ASME B31.1, ASME B31.3, ATEX Directive 2014/34/EU, CE Directive 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 Version 2016 Certified, ISO 14001, ISO 8573, ISO 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, REACH
  • Minimum Operating Temperature 4 Degrees F
  • Resistance Properties Chemical-Resistant, Corrosion-Resistant
  • Vacuum Rating 0.03 in Hg
  • Country of Origin France (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list