!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FINISHING TOOL, CORDED, 760 X 40 MM, 120V/10A, CSA, 19 IN, SPRING-LOADED TENSIONER ARM

FINISHING TOOL, CORDED, 760 X 40 MM, 120V/10A, CSA, 19 IN, SPRING-LOADED TENSIONER ARM

WALTER SURFACE TECHNOLOGIES

FINISHING TOOL, CORDED, 760 X 40 MM, 120V/10A, CSA, 19 IN, SPRING-LOADED TENSIONER ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FINISHING TOOL, CORDED, 760 X 40 MM, 120V/10A, CSA, 19 IN, SPRING-LOADED TENSIONER ARM

FINISHING TOOL, CORDED, 760 X 40 MM, 120V/10A, CSA, 19 IN, SPRING-LOADED TENSIONER ARM

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,345.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT30A288
  • Mfr. Model # 30A288
  • UNSPSC # 23121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

This corded finishing tool has a maximum belt size of 760 length x 40 millimetre width and operates on 120V/10A. It has three-roller bearing pulley assemblies bearings and a spring-loaded tensioner arm. The tool meets the CSA standard and has a length of 19-inch. It features variable-speed, a soft start, a lock-on switch, and restart protection.

Technical Specs

  • ItemPipe Sander
  • Current10 A
  • Maximum Motor Speed3,200 RPM
  • StandardsCSA
  • Tool Weight16 lb
  • Product Type Pipe Sander
  • Features Dialspeed Variable Speed, Soft Start, Lock-On Switch, Restart Protection, Powerguard Overheat Protection
  • Minimum Motor Speed 1,600 RPM
  • Tool Length 19 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list