!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUB RACK,600 LB. LD CAP.,ALUMINUM CART

TUB RACK,600 LB. LD CAP.,ALUMINUM CART

APPROVED VENDOR

TUB RACK,600 LB. LD CAP.,ALUMINUM CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUB RACK,600 LB. LD CAP.,ALUMINUM CART

TUB RACK,600 LB. LD CAP.,ALUMINUM CART

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $344.33 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG414X79
  • Mfr. Model # AL-L-2/KIT
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Item Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart
  • Number of Bins/Tubs 2
  • Bin Material Polyethylene
  • Bin Outside Width 16 in
  • Shelf Length 28 in
  • Lip Style Flush
  • Number of Shelves 2
  • Bin Model Nunber Included WHPL-8GY
  • Cart Colour Silver
  • Cubic Foot Capacity 8.8 cu ft
  • Finish Smooth Polished
  • Includes Bins Yes
  • Includes Wall-Protecting Bumpers No
  • Method of Construction Welded
  • Caster Wheel Dia. 5 in
  • Caster Wheel/Tread Material Polyurethane
  • Caster/Wheel Mounting Location Standard
  • Overall Width 16 in
  • Bin Outside LxWxH 25 in x 16 in x 8 in
  • Overall LxWxH 25 in x 16 in x 35-1/2 in
  • Load Capacity 600 lb
  • Bin Colour Blue
  • Bin Outside Length 25 in
  • Bin Outside Height 8 in
  • Shelf Width 14 in
  • Shelf Adjustability Fixed
  • Adjustable Increments 17 in
  • Assembled/Unassembled Assembled
  • Colour Silver
  • Distance Between Shelves 17 in
  • Frame Material Aluminum
  • Includes Built-In Scale No
  • Material Properties No
  • Caster Brake Type No Brake Included
  • Caster Wheel Type Standard
  • Caster/Wheel Configuration (4) Swivel
  • Overall Length 25 in
  • Overall Height 35 1/2 in
  • Number of Usable Sides 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list