!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRUCK/VAN DOOR STORAGE TRAY,24 IN W

TRUCK/VAN DOOR STORAGE TRAY,24 IN W

DELTA

TRUCK/VAN DOOR STORAGE TRAY,24 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRUCK/VAN DOOR STORAGE TRAY,24 IN W

TRUCK/VAN DOOR STORAGE TRAY,24 IN W

DELTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,093.66 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DTS662980
  • Mfr. Model # 662980
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 283
  • Shipping Weight 221.0 lbs

Technical Specs

  • ItemTruck or Van Door Storage Tray
  • Overall Width24 in
  • Overall Depth48 in
  • Number of Compartments2
  • Drawer Width24 in
  • FinishPowder-Coated
  • Drawer Depth5 in
  • Compatible Vehicle TypeCargo Vans, Trucks
  • Load Capacity1,000 lb
  • Drawer Load Capacity650 lb
  • Material Steel
  • Overall Height 9 in
  • Number of Drawers 2
  • Number of Dividers 13
  • Colour White
  • Thickness 14 ga
  • Latch Type Pull Handle
  • Lock Type Keyed
  • Includes Mounting Hardware
  • Mounting Location Truck Bed, Van Floor
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list