!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRUCK U-BOAT STEEL

TRUCK U-BOAT STEEL

DAYTON

TRUCK U-BOAT STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRUCK U-BOAT STEEL

TRUCK U-BOAT STEEL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $509.58 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4VMC5
  • Mfr. Model # 4VMC5
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 182.0 lbs

Product Details

2,000-lb. load capacity. 2 rigid 8 inch polyurethane casters and 4 swivel 4 inch polyurethane casters. Shipped unassembled. Lightweight trucks turn within their own radius for greater maneuverability in tight spaces. 2 removable handles allow convenient storage. Most trucks have powder-coating.

Technical Specs

  • Item Narrow Steel-Deck Platform Truck
  • Overall Height 60 1/4 in
  • Overall Width 16 in
  • Deck Gauge 10 ga
  • Deck Length 60 in
  • Deck Surface Smooth
  • Frame Finish/Coating Powder Coated
  • Handle Pocket Location Dual Ends
  • Number of Platforms 1
  • Assembled/Unassembled Unassembled
  • Caster/Wheel Configuration (2) Rigid, (4) Swivel
  • Caster Wheel Width 2 in
  • Caster Wheel Type Standard
  • Load Capacity 2,000 lb
  • Overall Length 63 in
  • Deck Material Steel
  • Deck Height 10 3/4 in
  • Deck Width 16 in
  • Frame Material Steel
  • Handle Type (2) Tall
  • Side Panel Type No Side Panels
  • Colour Red
  • Includes (2) Handles
  • Caster Wheel Dia. 8 in
  • Caster Wheel/Tread Material Polyurethane

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list