!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDED UTILITY CART, 1200 LBS, BLUE, 36 X 24 X 61 IN, STEEL/ENAMEL

WELDED UTILITY CART, 1200 LBS, BLUE, 36 X 24 X 61 IN, STEEL/ENAMEL

KLETON

WELDED UTILITY CART, 1200 LBS, BLUE, 36 X 24 X 61 IN, STEEL/ENAMEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDED UTILITY CART, 1200 LBS, BLUE, 36 X 24 X 61 IN, STEEL/ENAMEL

WELDED UTILITY CART, 1200 LBS, BLUE, 36 X 24 X 61 IN, STEEL/ENAMEL

KLETON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $898.38 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SCNMB470
  • Mfr. Model # MB470
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs

Product Details

This heavy-duty shelf truck is blue. The overall measurements are 30 x 18 x 61 inches. There is one shelf. The cart has a 1,200-pound capacity. The distance between the middle and bottom shelves and top and middle shelves is 16 inches. The handle is 42 inches high and the top shelf height is 36 inches. It features all-welded, 14-gauge steel shelves and a 1/8-inch thick x 1 1/2-inch angle post. It has 1 1/2-inch lip shelves. Heavy-duty, five-inch resilient non-marking casters are included.

Technical Specs

  • ItemTruck
  • Load Capacity1200 lbs.
  • Gauge14 ga
  • ColourBlue
  • Method of ConstructionWelded
  • Number of Drawers0
  • Shelf Length36 in
  • Caster Wheel Dia.5 in
  • Caster Brake Type(2) Fixed, (2) Swivelling
  • Caster/Wheel Configuration(2) Rigid, (2) Swivel
  • Lip StyleLip Up
  • Bottom Shelf Lip Height1-1/2"
  • Distance Between Top and Middle Shelf16 in
  • Overall Height61 in
  • Overall Width24 in
  • Capacity per Shelf300 lb
  • Handle Height42 in
  • Product TypeHeavy-Duty Shelf Cart
  • Top Shelf Height36 in
  • Assembled/Unassembled Assembled
  • Material Steel
  • Finish Polyurethane
  • Handle Type Full Width Tubular
  • Number of Shelves 4
  • Number of Compartments 1
  • Shelf Width 18 in
  • Caster Wheel Type Rubber
  • Caster Wheel/Tread Material Rubber
  • Caster Mounting Type Bolted-On
  • Top Shelf Lip Height 1-1/2"
  • Distance Between Shelves 16 in
  • Distance Between Middle and Bottom Shelf 16 in
  • Overall Length 36 in
  • Includes Electrical Outlets No
  • Caster Core Material Rubber
  • Platform Surface Smooth
  • Shelf Adjustability Fixed
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list