!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRUCK HAND PALLET 5000 LB

TRUCK HAND PALLET 5000 LB

APPROVED VENDOR

TRUCK HAND PALLET 5000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRUCK HAND PALLET 5000 LB

TRUCK HAND PALLET 5000 LB

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $964.63 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM12U125
  • Mfr. Model # 12U125
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 151.0 lbs

Technical Specs

  • Item General Purpose Manual Pallet Jack
  • Operation Manual
  • Minimum Lifting Height 2 15/16 in
  • Width Across Forks 27 in
  • Fork Length 48 in
  • Fork Thickness 1 3/4 in
  • Frame Material Steel
  • For Pallet Type Open/Closed
  • Steering Arc 190 Degrees
  • Load Wheel Diameter 2 7/8 in
  • Load Wheel/Tread Material Polyurethane
  • Steer Wheel/Tread Material Polyurethane
  • Wheel Base 47 1/2 in
  • Handle Type Ergonomic
  • For Surface Type Concrete
  • Overall Height 48 in
  • Overall Width 27 in
  • Load Capacity 5,000 lb
  • Fork Type Fixed
  • Maximum Lifting Height 7 3/4 in
  • Width Between Forks 14 1/2 in
  • Fork Width 6 1/4 in
  • Fork Style Standard
  • Frame Finish Powder Coated
  • Strokes To Maximum Lift Height 12
  • Assembled Yes
  • Load Wheel Bearing Type Ball Bearing
  • Steer Wheel Diameter 7 in
  • Number of Batteries 0
  • Handle Material Steel
  • Colour Blue
  • Grease Fittings (2) Internal, (9) Bushings
  • Overall Length 63 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list