!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GEARED TROLLEY, WITH SAFETY LUGS, LD CAP 1 TON, 2 TO 4 IN FLANGE, 10 FT CHAIN, STEEL

GEARED TROLLEY, WITH SAFETY LUGS, LD CAP 1 TON, 2 TO 4 IN FLANGE, 10 FT CHAIN, STEEL

KITO

GEARED TROLLEY, WITH SAFETY LUGS, LD CAP 1 TON, 2 TO 4 IN FLANGE, 10 FT CHAIN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEARED TROLLEY, WITH SAFETY LUGS, LD CAP 1 TON, 2 TO 4 IN FLANGE, 10 FT CHAIN, STEEL

GEARED TROLLEY, WITH SAFETY LUGS, LD CAP 1 TON, 2 TO 4 IN FLANGE, 10 FT CHAIN, STEEL

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $776.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOTSG2010-10
  • Mfr. Model # TSG2010-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 590
  • Shipping Weight 27.0 lbs

Product Details

This manual geared trolley with safety lugs fits a two- to four-inch beam flange and features a load capacity of one tons. It has a 10-foot chain, a 2 51/64-inch wheel diameter, and a 1,300-millimetre minimum radius curve. This trolley is 3 11/32 inches head room to shaft and 4 11/16 inches head room to bail. It includes heat-treated steel wheels, rubber bumpers, and drop stops.

Technical Specs

  • Load Capacity 4,409 lb
  • Fits Beam Flange W 2-1/4" - 5"
  • Trolley Wheel Dia. 2-51/64"
  • Head Room To Bail 4-11/16"
  • Chain Length 10 ft.
  • Fits Beam Height 4-11/64"
  • Min. Radius Curve 1,300 mm
  • Wheel Material Stamped Steel
  • Head Room To Shaft 3-11/32"
  • Includes Rubber Bumpers, Drop Stops

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list