!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRMS Voltage and Current Datalogger

TRMS Voltage and Current Datalogger

TRIPLETT

TRMS Voltage and Current Datalogger close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRMS Voltage and Current Datalogger

TRMS Voltage and Current Datalogger

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $324.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWACDL100
  • Mfr. Model # ACDL100
  • UNSPSC # 41113612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Voltage and Current Datalogger
  • Voltage Accuracy +/-2%
  • Current Range 10 to 200 A
  • Current Accuracy +/-2%
  • Phase Single
  • Protection Rating CAT III 600V
  • Voltage Logging Yes
  • Neutral Current Logging No
  • Power Logging No
  • Energy Logging No
  • Voltage Harmonics Logging No
  • Interharmonics Logging No
  • Current THD Logging No
  • Unbalance Logging No
  • Special Features Single Channel Recording of TRMS AC Voltage or Current, Real Time Clock, Min/Max
  • Harmonic Capture Range No
  • Sampling Rate 1 sec to 24 hr
  • Interface USB
  • Display Multifunction LCD Display
  • RMS Voltage Yes
  • Manufacturers Warranty Length 1 yr
  • Voltage Range 10V AC to 600V AC
  • Voltage Channels 1
  • Current Channels Single
  • True RMS Yes
  • Power Source (4) AAA Batteries or AC Adapter
  • Recording Capacity 256,000 Single Channel Measurements
  • Current Logging Yes
  • Voltage Event Logging No
  • Total Power Logging No
  • Flicker Logging No
  • Current Harmonics Logging No
  • Voltage THD Logging No
  • Crest Factor Logging No
  • Frequency Logging No
  • Storage 100,000 Readings
  • Min. Transient Duration No
  • Safety Rating CAT III 600V
  • Software Required Yes
  • RMS Current Yes
  • Includes Test Leads, Current Clamp, (4) AAA Batteries, AC Adapter, USB Cable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list