!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRIPOD, USE WITH SRL/WINCH, ADJ, 350 LB WEIGHT CAP, SILVER, 68 TO 93 IN HEIGHT, ALUMINUM

TRIPOD, USE WITH SRL/WINCH, ADJ, 350 LB WEIGHT CAP, SILVER, 68 TO 93 IN HEIGHT, ALUMINUM

DBI

TRIPOD, USE WITH SRL/WINCH, ADJ, 350 LB WEIGHT CAP, SILVER, 68 TO 93 IN HEIGHT, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
TRIPOD, USE WITH SRL/WINCH, ADJ, 350 LB WEIGHT CAP, SILVER, 68 TO 93 IN HEIGHT, ALUMINUM

TRIPOD, USE WITH SRL/WINCH, ADJ, 350 LB WEIGHT CAP, SILVER, 68 TO 93 IN HEIGHT, ALUMINUM

DBI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,552.83 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI8000014
  • Mfr. Model # 8000014
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Product Details

This silver aluminum tripod can support up to three winches or self-retracting lines with its quick-connect bracket. The telescopic adjustable locking legs offer a height range from 68 to 93 inches and a base radius range of 44 to 77 inches. It features a built-in pulley system, safety chain, secondary anchor point, inner leg liners, and rubber foot pads with spiked edges. This tripod has a 350-pound weight capacity.

Technical Specs

  • Item Tripod
  • Height Range 68" - 93"
  • Colour Gray
  • For Use With SRL, Winch
  • Standards ANSI
  • Material Aluminum
  • Base Radius Range 44" - 77"
  • Finish Aluminum
  • Max. Working Load 348 lbs. (Positioning)310 lbs. (Fall Arrest)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list