!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TREAD, OVERLAND ED. 8" ALL TERRAIN NAVI

TREAD, OVERLAND ED. 8" ALL TERRAIN NAVI

GARMIN

TREAD, OVERLAND ED. 8" ALL TERRAIN NAVI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TREAD, OVERLAND ED. 8" ALL TERRAIN NAVI

TREAD, OVERLAND ED. 8" ALL TERRAIN NAVI

GARMIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,238.07 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ZTH010-02508-00
  • Mfr. Model # 010-02508-00
  • UNSPSC # 25173108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item GPS Navigation System
  • Display Height 4 13/64 in
  • Colour Black
  • Information Displayed Altitude, Elevation, Barometric, 3-axis Compass, Traffic, Route
  • Overall Height 6 45/64 in
  • Display Depth 51/64 in
  • Features Off-Road Ruggedness, High Visibility Display, Trail Navigation, Built-in InReach Technology, Maps on and Off-Road, Boundaries Markers, Satalite Images, Points of Interest, ABC Sensors, Secure Mounting, Group Ride Mobile, Easy Route Planner, Easy device sync, Live Weather Networks, Group Ride Radio, Dog Tracker
  • Includes Tread - Overland Edition, Suction Cup Mount, Vehicle Power Cable, Locking Magnet-Assisted Mount, USB-Cable, Documentation
  • Subscription Fee No
  • Mounting Type Suction Cup
  • Display Width 6 51/64 in
  • Power Source Rechargeable Internal Lithium-Ion
  • Display Type Multi-Touch, Glass, High Brightness HD Color TFT with White Backlight
  • Overall Width 8 7/64 in
  • Display Size 8 in
  • GPS Type Galileo
  • Overall Depth 1 13/64 in

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list