!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRAP STEAM 25PSI

TRAP STEAM 25PSI

BELL & GOSSETT

TRAP STEAM 25PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAP STEAM 25PSI

TRAP STEAM 25PSI

BELL & GOSSETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $398.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4NU76
  • Mfr. Model # 4NU76
  • UNSPSC # 40142503
  • CATALOGUE PAGE # 1921
  • Shipping Weight 1.95 lbs

Technical Specs

  • Item Steam Trap
  • Body Material Brass
  • Configuration Offset
  • Includes Air Vent Air Vent Included
  • Inlet Port Connection Size 1/2 in
  • Installation Orientation Horizontal
  • Number of Ports 2
  • Operating Temperature - Maximum 267 Degrees F
  • Outlet Port Connection Size 1/2 in
  • Overall Length 3 1/4 in
  • Seat Pressure 125 psi
  • Steam Trap Type Thermostatic
  • Application Convectors, Steam Kettles, Evaporators, Heating Coils, Radiators, Sterilizers, Steam Tracing, Unit Heaters
  • Condensate Capacity 162 lb/hr
  • Distance Between Inlet and Outlet Port 3 1/4 in
  • Inlet Port Connection Gender Female
  • Inlet Port Connection Type NPT
  • Manufacturer Series 17C
  • Operating Pressure - Maximum 25 psi
  • Outlet Port Connection Gender Male
  • Outlet Port Connection Type NPT
  • Resistance Properties Corrosion Resistant, Moderate Water Hammer Resistant
  • Self-Draining Self-Draining
  • Valve Action Normally Open

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list