!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRANSMITTER,MAGNEHELIC

TRANSMITTER,MAGNEHELIC

DWYER INSTRUMENTS

TRANSMITTER,MAGNEHELIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSMITTER,MAGNEHELIC

TRANSMITTER,MAGNEHELIC

DWYER INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $680.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3T312
  • Mfr. Model # 605-3
  • UNSPSC # 41112403
  • CATALOGUE PAGE # 177
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item Indicating Transmitter
  • Maximum Pressure 3 in wc
  • Overpressure 2 psi
  • Number of Wires 2
  • Process Connection Size 1/8 in
  • Process Connection Gender Female
  • Electrical Connections Screw Terminals
  • Display Type Analog
  • Diameter 5.5 in
  • For Use With Media Type Air, Compatible Gases, Non-Combustible Gases
  • Housing Length 4 in
  • Maximum Loop Resistance 1250 Ohm
  • Minimum Operating Temperature 20 Degrees F
  • Overall Length 2.5 in
  • Pressure Units in wc
  • Shape Round
  • Weight 1 lb
  • Output 4 To 20 mA DC
  • Minimum Pressure 0 in wc
  • Accuracy +/-0.5% (Electrical): +/-2% (Mechanical)
  • Power Required 10 To 35 VDC
  • Process Connection Type NPT
  • Series Magnehelic 605
  • NIST Traceable Certificate No
  • Connection Location Back, Side
  • Display Screen Type Analog
  • Housing Height 4 in
  • Includes Span and Zero Adjust Tool and Mounting Hardware Kit
  • Maximum Operating Temperature 120 Degrees F
  • Overall Height 5 in
  • Overall Width 5 in
  • Primary Scale Range 0.05 to 3.0 in wc
  • Standards CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list